Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube ABX00012, 0.187 ID X .312 OD X 50 FT [Each]
Mfr # TTYSPX50.187X.312X50FT
Zoro # G300931551
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Height 4
- Weight 2
Product Information
- Brand Professional Plastics
- MFR # TTYSPX50.187X.312X50FT
- Zoro # G300931551
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Silicone |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
FDA Compliant | Yes |
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1A1M2U1-100)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-16664)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800012, 0.187 ID X .312 OD X 50 FT [Each] (TTYXL60.187X.312X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (TTYSPX50.250X.312X50FT)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 25 ft. Long (ZUSA-HT-4798)
- Professional Plastics Tubing