Shop All Duct Tapes
Professional Plastics
Vent Tape For Multiwall Polycarbonate, 2.000 Wide X 108 FT [Each]
Mfr # TAPEVENT2.000X108FT
Zoro # G400930928
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # TAPEVENT2.000X108FT
- Zoro # G400930928
- Country of Origin Multiple
- Category Duct Tapes
Details
Weight | 1 |
Description
Aluminum Tape (vented and non-vented) - TAPES for use with TwinWall and Multiwall Polycarbonate in Greenhouses. The Solid Non-Vented Tape is used to Cap the TOP of the Sheet so debris can not get in the flutes. The Vented Foil Tape should be applied on the bottom width edge of the polycarbonate sheets to allow condensation drainage and prevent dust and dirt to get inside the ribs. Different sizes available for panels from 4 to 45mm. Types: Vented and Non-Vented: Solid Foil Tape (Non-Vented) - Used to Cap the TOP of the Sheet so debris can not get in the flutes. Vented Foil Tape - Used on the BOTTOM of Sheet to keep debris from getting in the flutes, but allows condensation to come out. Aluminum Tapes are Made in 1", 1.5" and 2" widths. 1" wide (for 4mm-10mm sheets), 1.5" wide (for 16mm-20mm sheets), 2" wide (for 25mm-45mm Sheets)
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
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- COLOR PUTTY 1 Lb Ebony Oil-Based Putty (134)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 50 mL Bottle (39422)
- FLEX SEAL Flex Tape White Max 8In X 25Ft Tape (TFSMAXWHT08)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- PROFESSIONAL PLASTICS Vent Tape For Twinwall Polycarbonate, 1.000 Wide X 108 FT [Each] (TAPEVENT1.000X108FT)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- SOL Duct Tape, 2"X50", PK12 (0140-1005)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- SMART SAVERS 2 In. x 10 Yd. Duct Tape, Silver (10099)
- DUCK BRAND Duct Tape Chrome 15Yd (1303158)
- Professional Plastics Duct Tapes