Shop All Discharge & Suction Hoses
Professional Plastics
Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each]
Mfr # TPVCWIRE1.2X1.634X100FT-VARDEX
Zoro # G000930908
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Width 8.17
- Height 8
- Weight 60
- Specific Gravity (73 Deg: g/cm3) 1.5
Product Information
- Brand Professional Plastics
- MFR # TPVCWIRE1.2X1.634X100FT-VARDEX
- Zoro # G000930908
- Country of Origin Multiple
- Category Discharge & Suction Hoses
Dimensions
Length | 72 |
Width | 8.17 |
Height | 8 |
Details
Weight | 60 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Steel Wire Reinforced PVC Suction Hose Spiral steel wire reinforcement incorporated within the wall of flexible PVC tubing Made from non-toxic ingredients conforming to FDA standards Kink and crush resistant Handles pressure and full vacuum (29.9 in./Hg.) applications Glass-like clarity with mirror-smooth surfaces provide outstanding visual flow characteristics Lightweight (compared to rubber hose) yet tough and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M512LR)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD (TPVCWIRE.750X1.024X100FT-VARDX)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.000 ID X 1.319 OD X 100 FT [Each] (TPVCWIRE1.0X1.319X100FT-VARDEX)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- Professional Plastics Air Hoses