Shop All PVC Tubing
Professional Plastics
Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each]
Mfr # TTYSE200.750X1.000X50FT
Zoro # G100917977
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Weight 11
- Material Tygon Tubing
- Height 12
Product Information
- Brand Professional Plastics
- MFR # TTYSE200.750X1.000X50FT
- Zoro # G100917977
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 12 |
Details
Weight | 11 |
Material | Tygon Tubing |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
USP CLASS VI Compliant | Yes |
Description
Tygon® SE-200 Tubing (aka Versilon® SE-200 Inert Tubing): Without sacrificing the flexibility, glass-like clarity or outstanding bend radius for which Tygon® tubing is known, Tygon® Inert Tubing can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can handle a wide variety of fluids from corrosives to MEK-based solvents. The liner is inert, meaning it will not extract or contaminate fluids being transferred. The fluid path will not impart odor or taste, making it well-suited for food and beverage use. It meets FDA criteria for food and beverage applications, as well as USP Class VI criteria for biocompatibility. Tygon® Inert Tubing combines all the benefits of Tygon® with the inertness of a fluoropolymer, providing superior performance in many applications and industries. Typical Applications: - Chemical processing - Pharmaceutical processing and filling - Paint and solvent production and packaging - Adhesive transfer lines - Semiconductor processing - Photographic processing equipment - Beverage dispensing - Ink and toner feed lines - Fertilizer and pesticide distribution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- ASCO Rebuild Kit, for 3UK36 (C131209)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- NORDYNE 632484R Flame Sensor (632484R)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.750 ID X 1.062 OD X 50 FT [Each] (TNORPA60F.750X1.062X50FTTAN)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02017, 0.250 ID X .375 OD X 100 FT [Each] (TTYE3603.250X.375X100FT)
- KURIYAMA Tubing, Clear, Shore A 73, 8mm I.D. (K3150-MM08X10)
- Professional Plastics Tubing