Shop All PVC Tubing
Professional Plastics
Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each]
Mfr # TNORPA60FIB.250X.500X50FTTAN
Zoro # G800917901
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5
- Length 12
- Material Norprene
- Width 12
- Height 4
Product Information
- Brand Professional Plastics
- MFR # TNORPA60FIB.250X.500X50FTTAN
- Zoro # G800917901
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Weight | 5 |
Material | Norprene |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
NSF Compliant | Yes |
Description
Tygon® Pressure Tubing A-60-F I.B (aka Norprene A-60-F I.B). Ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems, Tygon® Pressure Tubing has excellent alkali resistance and is compatible with numerous oxidizing agents such as hydrogen peroxide, sodium hypochlorite and ozone. Tygon® Pressure Tubing fully complies with FDA 177.2600 criteria, 3A Sanitary Standards and NSF Standard 51, which are applicable to many food contact applications. Tygon® A-60-F I.B. Pressure Tubing exhibits excellent resistance to ozone and UV light, with little or no signs of deterioration in laboratory testing equivalent to 10 years of outdoor exposure. Tygon® Pressure Tubing provides long service life when exposed to heat, abrasion and pressure. It is temperature resistant up to 275°F and retains flexibility to -60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- ZORO SELECT Tubing, Oxygen Barrier, 1/2 in, Orange (U860O300)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- SPRINGER PARTS TR Seat-2.5" (TFM) (20-514C-2 1/2); Replaces Alfa Laval Part# 750947 (750947-BSP)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-70 IB - AB6001724, 1.000 ID X 1.390 OD X 50 FT [Each] (TTYSPX70IB1.000X1.390X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYB443.375X.625X50FT)
- PROFESSIONAL PLASTICS Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87 (TPVCCL.750X.875X100FT-1190448)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- Professional Plastics PVC Tubing