Shop All PVC Tubing
Professional Plastics
Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each]
Mfr # TTYF4040A.625X.875X50FT
Zoro # G400917844
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 11
- Width 12
- Material Tygon Tubing
- Height 8
- Length 12
Product Information
- Brand Professional Plastics
- MFR # TTYF4040A.625X.875X50FT
- Zoro # G400917844
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 8 |
Length | 12 |
Details
Weight | 11 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Tygon® TubingTygon F-4040A Tubing is specifically designed to handle most fuels and industrial lubricants, Tygon Fuel and Lubricant Tubing resists the swelling and hardening caused by hydrocarbon-based fluids. This significantly reduces the risk of failure due to cracking and leakage. Its minimum extractability safeguards liquid vapor being transferred against adulteration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Wand Assembly (RP90839PCPR)
- MOEN Pullout Spout, Extensa (136829SL)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Chrome (G-SHCHROME)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Clear Nylobrade Vinyl Tubing, 0.500 ID X .728 OD X 500 FT [Each] (TNYLOBRADE.500X.728X500FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00036, 0.500 ID X.625 OD X 50 FT [Each] (TTYF4040.500X.625X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-70 IB - AB6001724, 1.000 ID X 1.390 OD X 50 FT [Each] (TTYSPX70IB1.000X1.390X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 8mm I.D. (K3150-MM08X10)
- Professional Plastics Tubing