Shop All PVC Tubing
Professional Plastics
Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each]
Mfr # TTYE3603.125X.250X100FT
Zoro # G700917995
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 4
- Material Tygon Tubing
- Weight 3
- Width 12
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.125X.250X100FT
- Zoro # G700917995
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Tygon Tubing |
Weight | 3 |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-E74ABCP)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each] (TNORPA60FIB.250X.500X50FTTAN)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- ZORO SELECT Polyester Braid Reinforced PVC Tubing (ZUSA-HT-4375)
- Professional Plastics Tubing