Shop All PVC Tubing
Professional Plastics
Tygon E-3603 Tube - ACF00039, 0.500 ID X .812 OD X 50 FT [Each]
Mfr # TTYE3603.500X.812X50FT
Zoro # G700917919
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tygon Tubing
- Width 12
- Height 8
- Length 12
- Weight 14
Product Information
- Brand Professional Plastics
- MFR # TTYE3603.500X.812X50FT
- Zoro # G700917919
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 8 |
Length | 12 |
Details
Material | Tygon Tubing |
Weight | 14 |
Description
Tygon® E-3603 non-DEHP Laboratory and Vacuum Tubing delivers the same superior performance you've come to expect from Tygon® products - but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E-3603 laboratory tubing is specially formulated for resistance to flex fatigue and abrasion, handles virtually all inorganic chemicals found in the lab, and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning. Tygon® E-3603 vacuum tubing shares all these performance features and has extra heavy walls that will withstand a full vacuum at room temperature. TYGON E-3603 IS A REPLACEMENT FOR TYGON R-3603 WHICH HAS BEEN DISCONTINUED Typical Applications: General laboratory Analytical instruments Peristaltic and vacuum pumps Ideal for condensers, incubators, desiccators, gas lines and drain lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- B & K Elbow 45 Deg Galv 4In (510-211BC)
- GROHE Universal Diverter Knob Brushed Nickel (47655EN0)
- ZORO SELECT Hex Bushing, Aluminum, 3" x 2", MNPT x FNPT (ZUSA-PF-9419)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube, 0.062 ID X .125 OD X 25 FT [Each] (TTYSE200.062X.125X25FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00022, 0.312 ID X.437 OD X 50 FT [Each] (TTYF4040.312X.437X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- Professional Plastics PVC Tubing