Shop All PVC Tubing
Professional Plastics
Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each]
Mfr # TTYB443.750X1.000X50FT
Zoro # G300917876
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Tygon Tubing
- Weight 11
- Height 12
Product Information
- Brand Professional Plastics
- MFR # TTYB443.750X1.000X50FT
- Zoro # G300917876
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 12 |
Details
Material | Tygon Tubing |
Weight | 11 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
NSF Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (LQ4D31004BLU)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- T&S BRASS Cold Spindle Assembly For - Part# Ts002711-40 (TS002711-40)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF00055, 0.750 ID X 1.125 OD X 50 FT [Each] (TTYE3603.750X1.125X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] (TTYF4040.375X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00007, 0.125 ID X.250 OD X 50 FT [Each] (TTYF4040.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00038, 0.500 ID X .750 OD X 50 FT [Each] (TTY2475.500X.750X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- Professional Plastics PVC Tubing