Shop All PVC Tubing
Professional Plastics
Tygon B-44-3 Tube - AAB02002, 0.062 ID X .125 OD X 100 FT [Each]
Mfr # TTYB443.062X.125X100FT
Zoro # G300917852
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tygon Tubing
- Length 12
- Height 4
- Width 12
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # TTYB443.062X.125X100FT
- Zoro # G300917852
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Tygon Tubing |
Weight | 1 |
NSF Compliant | Yes |
3A Dairy Compliant | Yes |
USDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
FDA Compliant | Yes |
Description
Tygon® B-44-3 Beverage Tubing is specially formulated for transferring a wide variety of beverages including soft drinks, fruit juices, flavored teas and bottled water. In virtually all cases, Tygon® Beverage Tubing will not affect the taste or odor of product transferred through it, while its excellent non-wetting properties facilitate complete drainage and permit simple flush-cleaning. Many of the unique properties inherent to Tygon® Beverage Tubing also apply to a wide variety of complex applications ranging from fine cosmetic production to the dispensing of water-based printing inks found in the publishing industry. The versatility and proven performance of Tygon® B44-3 Beverage Tubing have made it today's most widely specified clear, flexible plastic tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Basket, Floor Sink 8-1/2" Sq W/ Handle (1021211)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 80 (1LMA6)
- LEGEND VALVE 1" X 6" 304 SS NIPPLE (304-110)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00007, 0.125 ID X .250 OD X 50 FT [Each] (TTY2475.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYE3603.125X.250X100FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- Professional Plastics PVC Tubing