Shop All Silicone Tubing
Professional Plastics
Tygon 3350 Sanitary Silicone Tubing - ABW00002, 0.062 ID X .125 OD X
Mfr # TTY3350.062X.125X50FT
Zoro # G600930865
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Tygon Tubing
- Weight 4
- Height 4
Product Information
- Brand Professional Plastics
- MFR # TTY3350.062X.125X50FT
- Zoro # G600930865
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Tygon Tubing |
Weight | 4 |
USP CLASS VI Compliant | Yes |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of extraction often encountered when alternative curing methods are used. It has also been fully characterized using the ISO 10993 standards, reducing user cost and time associated with process validation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-814)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800017, 0.250 ID X .375 OD X 50 FT [Each] (TTYXL60.250X.375X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- Professional Plastics Silicone Tubing