Shop All PVC Tubing
Professional Plastics
Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5
Mfr # TTY2375.375X.500X50FT
Zoro # G900917849
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Width 12
- Height 4
- Material Tygon Tubing
- Length 12
Product Information
- Brand Professional Plastics
- MFR # TTY2375.375X.500X50FT
- Zoro # G900917849
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Weight | 2 |
Material | Tygon Tubing |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
NSF Compliant | Yes |
Description
Tygon® 2375 Ultra Chemical Resistant Tubing has replaced Tygon® 2075 Formulation. Tygon® 2375 Ultra Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility. Tygon® 2375 Ultra Chemical Resistant Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols, fitting the requirements of many applications from battery acid filling to hazardous material handling. It's entirely plasticizer-free, eliminating fluid contamination and the premature embrittlement and cracking common with many flexible tubings. It's exceptionally smooth inner surface inhibits particulate buildup and reduces the potential for contamination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (467-020)
- KOHLER Service Kit, Valve Body (1393954)
- ZORO SELECT 1/2" Black Forged Steel Union Class 3000 (1MNC9)
- PROFESSIONAL PLASTICS Tygon F4040A Tube, 0.625 ID X .875 OD X 50 FT [Each] (TTYF4040A.625X.875X50FT)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.250X100FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- Professional Plastics Tubing