Shop All Plastic Sheets
Professional Plastics
Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each
Mfr # SACRP30SKBL.125X24.000X48.00CF
Zoro # G300910310
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.125
- Width 24
- Weight 8
- Length 48
- Specific Gravity (73 Deg: g/cm3) 1.3
Product Information
- Brand Professional Plastics
- MFR # SACRP30SKBL.125X24.000X48.00CF
- Zoro # G300910310
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 24 |
Length | 48 |
Details
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Acrylic Sheet - Stipple Finish - These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Stipple (aka P30) (as shown) - Pearls - Glitter - Marble - Granite - Rain - Fluorescent - Stained Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.093 X 48.000 X 96.000 [Ea (SPCCL.093X48.000X96.000RM)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 12 X 48 (SFR4NA.031-12X48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- Professional Plastics Plastic Sheets