Shop All Plastic Sheets
Professional Plastics
Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each]
Mfr # SSEASF.500X54.000X96.000
Zoro # G600913967
product price: $362.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Length 96
- Material Seaboard
- Weight 177
- Width 54
- Height 0.5
Product Information
- Brand Professional Plastics
- MFR # SSEASF.500X54.000X96.000
- Zoro # G600913967
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 54 |
Height | 0.5 |
Details
Material | Seaboard |
Weight | 177 |
Description
HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- FILM-GARD Film Poly Blk6Mil16X100' (626054)
- ALOMA SS Shim, Type C, 0.025In, 300 Series, PK20 (C - 0.025)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- PROFESSIONAL PLASTICS Natural LDPE Sheet (Q), 0.125 X 48.000 X 96.000 [Each] (SLDPENA.125X48.000X96.000)
- PROFESSIONAL PLASTICS Black Polypropylene Sheet, 0.062 X 48.000 X 96.000 [Each] (SPROBK.062X48.000X96.000)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.003 X 48.000 Inch X 200 FT [Each] (SMYLDCL.003X48.000X200FT)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- Professional Plastics Plastic Sheets