Shop All Plastic Sheets
Professional Plastics
Salmon Model Plank MP-1065, 3.000 X 24.000X 60.000 [Each]
Mfr # SMODELPLANK3.000X24X60MP1065
Zoro # G100930860
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Salmon
- Height 3
- Width 24
- Length 60
- Weight 82
Product Information
- Brand Professional Plastics
- MFR # SMODELPLANK3.000X24X60MP1065
- Zoro # G100930860
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 3 |
Width | 24 |
Length | 60 |
Details
Color | Salmon |
Weight | 82 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
MP-1065 Salmon Model Plank® MP-1065 Model Plank is a medium density polyurethane modeling and styling board which has excellent dimensional stability. This Tooling Plank is non-abrasive, machines easily at fast cutting speeds, finishes to a good surface with excellent edge definition and produces very little tool wear. When manufactured the MP-1065 Salmon Model Plank uses a renewable raw material as a substantial portion of its chemistry which reduces our reliance upon petroleum based raw materials. We consider this a significant benefit to our customers who are environmentally conscious. Applications: MP-1065 applications include as master models, styling models and prototypes, visual models, NC tape proofing and other applications requiring fast machining and good model surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZAT4)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC51634)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 [Each] (SDELNA.500X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- Professional Plastics Plastic Sheets