Shop All Plastic Sheets
Professional Plastics
Richlite 1000 Sheet, 3.000 Thick, 48 X 144
Mfr # SRICH3.000-48X144
Zoro # G600914414
product price: $10,846.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,846.99
Free 30-Day Returns
Key Features
- Material Richlite
- Height 3
- Weight 1389
- Specific Gravity (73 Deg: g/cm3) 1.7
Product Information
- Brand Professional Plastics
- MFR # SRICH3.000-48X144
- Zoro # G600914414
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 3 |
Length | 144 |
Width | 48 |
Details
Material | Richlite |
Weight | 1389 |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22560_48_48)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.250 X 36.000 X 48.000 [Each] (SG7NA.250X36.000X48.000)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.250 Thick, 48 X 96 (SPETGCL.250-48X96)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMW-486)
- Professional Plastics Plastic Sheets