Shop All Plastic Sheets
Professional Plastics
Richlite 1000 Sheet, 0.500 Thick, 48 X 96
Mfr # SRICH.500-48X96
Zoro # G200913916
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Height 0.5
- Weight 232
- Material Richlite
- Specific Gravity (73 Deg: g/cm3) 1.7
Product Information
- Brand Professional Plastics
- MFR # SRICH.500-48X96
- Zoro # G200913916
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Weight | 232 |
Material | Richlite |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Black (ZUSABSR-14)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-983)
- C.H. HANSON SHEET METAL CLAMP 8" LOCKING (CH70800)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.192 (5MM) X 52.000 X 92.000 [Each] (SDPOL5MMX52.000X92.000BK)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 [Each] (SURERD85D3.000X16X60PP1052HD)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 12 X 24 (SHDPENA.500-12X24)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-ABS-24)
- Professional Plastics Plastic Sheets