Shop All Plastic Sheets
Professional Plastics
Rexolite 1422 Sheet, 1.250 Thick, 24 X 48
Mfr # SREX1.250-1422-24X48
Zoro # G300913892
product price: $2,583.99
/ea
Free Shipping & Returns
$2,583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.25
- Weight 58
- Width 24
- Material Rexolite
- Specific Gravity (73 Deg: g/cm3) 1.05
Product Information
- Brand Professional Plastics
- MFR # SREX1.250-1422-24X48
- Zoro # G300913892
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 1.25 |
Width | 24 |
Details
Weight | 58 |
Material | Rexolite |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Rexolite® is a unique cross linked polystyrene microwave plastic. Rexolite® is often used for high-frequency circuit substrates, microwave components, and lenses with acoustic, optical and radio-frequency applications. Two different forms were originally available: Rexolite® 1422 and Rexolite® 2200 (2200 is a fiberglass reinforced version of 1422). REXOLITE 1422: Thermoset cross-linked styrene copolymer. Combination of good physical and excellent electrical properties including low loss and stable dielectric constant makes this material suitable for use in microwave lenses as well as for precision components. * Note: Rexolite 1422 meets requirements of L-P-516A (Type E2) formerly MIL-P-77 (Type E-2) REXOLITE 2200 has been discontinued - Thermoset cross-linked styrene copolymer with glass mat reinforcement to provide greater temperature stability and strength. Highly suited for missile and other applications where extreme cold, thermal shock and mechanical stress are encountered. Used principally for printed circuit boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS #3 REGULAR CORK, 1000PK (RCK3)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- VORTEX 626019 Filmgard Polyethylene 6 Mil Sheeting Poly Film Black - 8 x 100 ft. (VO2512547)
- Professional Plastics Plastic Sheets