Shop All Plastic Rods
Professional Plastics
Red Turcite 12 L, 0.75 W
Mfr # RTURX.750
Zoro # G100931393
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Turcite
- Length 12
- Color Red
- Width 0.75
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RTURX.750
- Zoro # G100931393
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.75 |
Height | 0.75 |
Details
Material | Turcite |
Color | Red |
Weight | 1 |
Tensile Strength (psi @ 73 Deg;) | 5900 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 180 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Specific Gravity (73 Deg: g/cm3) | 1.46 |
Tensile Elongation at Break (% @ 73 Deg: F) | 19 |
Flexural Strength (psi @ 73 Deg: F) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 205 |
Description
Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® X has minimal hygroscopic characteristics and low thermal expansion properties, resulting in a structurally stable material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7328_72_0)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 5.5 W (RDELNA5.500)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.5 W (RG10NA.500X48.000)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-10)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEU5)
- Professional Plastics Plastic Rods