Shop All Plastic Sheets
Professional Plastics
Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each]
Mfr # SGPO3.187X48.000X96.000
Zoro # G800909067
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Color Red
- Material GPO-3
- Length 96
- Height 0.187
- Weight 60
Product Information
- Brand Professional Plastics
- MFR # SGPO3.187X48.000X96.000
- Zoro # G800909067
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.187 |
Width | 48 |
Details
Color | Red |
Material | GPO-3 |
Weight | 60 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.188", 3/16" W, 3 ft. (CUSQ00007)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 3 Ft L (61R1.5-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3 x 6 In, 1 Ft (1ZDD4)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-34)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.010 X 24.000 X 53.000 [Each] (SVINCL.010X24.000X53.000GG)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- TUFTEX Roof Panel Ridge Cap, 51 in L, 18 in W, Polycarbonate, Clear (1438H)
- Professional Plastics Plastic Sheets