Shop All Plastic Tube Stock
Professional Plastics
Platinum Silicone 12 L
Mfr # TSILMED.250X.375X50FTPLATINUM
Zoro # G400910197
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Color Platinum
- Length 12
- Weight 3
- Width 12
Product Information
- Brand Professional Plastics
- MFR # TSILMED.250X.375X50FTPLATINUM
- Zoro # G400910197
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Material | Silicone |
Color | Platinum |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
USP CLASS VI Compliant | Yes |
Description
Platinum Cured Medical Grade Silicone Tubing - SILCON® MED-X Tubing SILCON MED-X tubing is made under strict accordance with Good Manufacturing Procedures and conforms to the biocompatibility requirements of USP Class VI. SILCON MED-X's surface properties resist sticking and encrustation, and it will not support bacteria growth. The tubing is soft, pliable, and contains no plasticizers which could leach out, causing flow contamination or tube hardening. Other sizes and 50A durometer material are also available. Call for details. SILCON MED-X is NOT recommended for implantable or in-body uses or for continuous steam applications. Care is recommended in the selection and application of fittings and clamps as sharp barbed fittings or unlined metal clamps could tear into the wall. If exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced. SILCON MED-X is supplied in individual, heat-sealed polybags and should be sterilized prior to use. APPLICATIONS: Biomedical Blood and Fluid Handling Dialysis Food and Beverage Health and Beauty I.V. Administration Laboratory Uses Personal Care Pharmaceutical Processing Surgical Feeds and Drains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- ZORO SELECT White PTFE Plastic Tube Stock 1 ft L, 1 in Inside Dia, 1 3/4 in Outside Dia (BULK-PT-PTFE-176)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.844 ID X 2.000 OD, 20 FT (TPVCSQGY1.844X2.000-20)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.50 ID X 3.00 OD [Ft] (TNYLMD2.500X3.000)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.375X.500X48.000)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.500)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- Professional Plastics Plastic Tube Stock