Shop All Plastic Sheets
Professional Plastics
Pewter Gray#52001 Kydex 100 P1, 0.060 X 48.000 X 96.000 [Each]
Mfr # SKYD100.060X48X96GRY52001P1
Zoro # G200910366
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.06
- Material Kydex
- Width 48
- Weight 15
Product Information
- Brand Professional Plastics
- MFR # SKYD100.060X48X96GRY52001P1
- Zoro # G200910366
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.06 |
Width | 48 |
Length | 96 |
Details
Color | Gray |
Material | Kydex |
Weight | 15 |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® 100 High-Impact Fire Rated Sheet: - Aircraft Approved Super tough, durable Kydex® 100, a proprietary alloy sheet, brings new dimensions to thermoformers in formability, rigidity, breakage resistance, chemical resistance & fire retardancy. KYDEX Sheet is a high performance thermoplastic sheet is available in a wide range of standard & custom colors, textures, & sheet sizes. Kydex® sheet is Underwriters Laboratories, Inc.® recognized for UL Std 94 V-0/5V & UL 746C and has 18 ft-lbs./in (953 J/m) Notched Izod impact resistance. Textures: P1 = Haircell Finish (standard), PC = Level Haircell, PH = Seville Texture, PA = Smooth, P8 = Suede Texture, P3 = Velour Matte, PE = Smooth Nap, PK = Cashmere Applications: Aircraft interior components, Mass Transit Vehicle & RV interiors, Equipment Housings, Medical Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.003 X 48.000 Inch X 200 FT [Each] (SMYLDCL.003X48.000X200FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 18 (SPLEXICL.250-12X18)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 24.000 X 24.000 [Each] (SKAPT.002X24.000X24.000HN)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-CAC-55)
- Professional Plastics Plastic Sheets