Shop All Bathroom Partitions & Accessories
Professional Plastics
Partition PE-3 Pacific HDPE, 1.000 X 55.500 X 120.000 [Each]
Mfr # SHDPEPAR1.000X55.5X120PE3PACIF
Zoro # G900931869
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Width 55.5
- Height 1
- Length 120
- Weight 252
- Material Bathroom Partition
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.5X120PE3PACIF
- Zoro # G900931869
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55.5 |
Height | 1 |
Length | 120 |
Details
Weight | 252 |
Material | Bathroom Partition |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handle Repair Kit, Exposed Side Valve (P6000-MK)
- ANVIL 3/8 In. Malleable Black Iron Square Head Pipe Plug (8700159208)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- KOHLER Plate, Wall Mount (1030660)
- PROFESSIONAL PLASTICS Mocha Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144MOCHA)
- PROFESSIONAL PLASTICS Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE15CLOU)
- PROFESSIONAL PLASTICS Sahara Beige Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144SAHBGE)
- BRIXWELL 1-1/4in One Ear Wall Bracket chrome Plated With Fastener 1-1/4 X 2-1/2 X 2-3/4in (91-16a)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- Professional Plastics Bathroom Partitions & Accessories