Shop All Bathroom Partitions & Accessories
Professional Plastics
Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each]
Mfr # SHDPEPAR1.000X55.5X120PE15CLOU
Zoro # G100931904
product price: $1,072.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Width 55.5
- Height 1
- Weight 252
- Material Bathroom Partition
- Length 120
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.5X120PE15CLOU
- Zoro # G100931904
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55.5 |
Height | 1 |
Length | 120 |
Details
Weight | 252 |
Material | Bathroom Partition |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-228)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Tee (313UPT-34)
- PROFESSIONAL PLASTICS Sahara Beige Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144SAHBGE)
- PROFESSIONAL PLASTICS Partition PE-3 Pacific HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE3PACIF)
- PROFESSIONAL PLASTICS Mocha Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144MOCHA)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- Professional Plastics Bathroom Partitions & Accessories