Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 2.50 ID X 3.00 OD [Ft]
Mfr # TNYLMD2.500X3.000
Zoro # G500909978
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Width 3
- Weight 2
- Height 3
Product Information
- Brand Professional Plastics
- MFR # TNYLMD2.500X3.000
- Zoro # G500909978
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Material | Nylon |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
UL94 Flammability Rating Method: UL 94 | HB |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_48)
- ZORO SELECT Music Wire, Type 302 SS, 25, 0.059 In (29059)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.000X6.750)
- PROFESSIONAL PLASTICS Gray PVC 4 L (RPVCGYSQ.500-10)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.844 ID X 2.000 OD, 20 FT (TPVCSQGY1.844X2.000-20)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.312X48.000LE)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT (TLINNA3.500X4.500-4)
- PROFESSIONAL PLASTICS Black Acetal 3 L (SACEBK.500X1.250X48.000C)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- Professional Plastics Plastic Tube Stock