Shop All Plastic Rods
Professional Plastics
Nylon 12 L, 1 W
Mfr # RNYLMD1.000EXT
Zoro # G300909048
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Width 1
- Height 1
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RNYLMD1.000EXT
- Zoro # G300909048
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Material | Nylon |
Weight | 1 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Max. Recommended Use Temp (Deg:F) | 220 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Flexural Strength (psi @ 73 Deg: F) | 17000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 40 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Description
Nylon® MD (extruded type 6/6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to type 6/6 nylon while maintaining its basic electrical and chemical characteristics. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids For very large and complex shapes, consider Cast Nylon MD (type 6).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-83)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- ZORO SELECT Rubber Sheet, Vinyl, 1/8"Thick, 36"x12", 70A (BULK-RS-PVC70-14)
- PROFESSIONAL PLASTICS Black PVC 60 L, 1 W (RPVCBK1.000-5)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.5 W (RNYL612NA1.500)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 3.5 W (RG10NA3.500X48.000)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.25 W (RULT1000NA1.250)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.75 W (RPFANA.750)
- Professional Plastics Plastic Rods