Professional Plastics

Non-Vented Aluminum Tape, 1.500 Wide X 150 FT [Roll]


product price: $63.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 1
See all product information

Product Information

Details

Weight 1

Description

Aluminum Tape (vented and non-vented) - TAPES for use with TwinWall and Multiwall Polycarbonate in Greenhouses. The Solid Non-Vented Tape is used to Cap the TOP of the Sheet so debris can not get in the flutes. The Vented Foil Tape should be applied on the bottom width edge of the polycarbonate sheets to allow condensation drainage and prevent dust and dirt to get inside the ribs. Different sizes available for panels from 4 to 45mm. Types: Vented and Non-Vented: Solid Foil Tape (Non-Vented) - Used to Cap the TOP of the Sheet so debris can not get in the flutes. Vented Foil Tape - Used on the BOTTOM of Sheet to keep debris from getting in the flutes, but allows condensation to come out. Aluminum Tapes are Made in 1", 1.5" and 2" widths. 1" wide (for 4mm-10mm sheets), 1.5" wide (for 16mm-20mm sheets), 2" wide (for 25mm-45mm Sheets)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.