Shop All Duct Tapes
Professional Plastics
Non-Vented Aluminum Tape, 1.000 Wide X 150 FT [Roll]
Mfr # TAPEALUNONVENT1.000WIDEX150FT
Zoro # G200930999
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4 in
- Width 4
- Height 4
- Length 4
- Weight 4
Product Information
- Brand Professional Plastics
- MFR # TAPEALUNONVENT1.000WIDEX150FT
- Zoro # G200930999
- Country of Origin Multiple
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Width | 4 |
Height | 4 |
Length | 4 |
Details
Weight | 4 |
Description
Aluminum Tape (vented and non-vented) - TAPES for use with TwinWall and Multiwall Polycarbonate in Greenhouses. The Solid Non-Vented Tape is used to Cap the TOP of the Sheet so debris can not get in the flutes. The Vented Foil Tape should be applied on the bottom width edge of the polycarbonate sheets to allow condensation drainage and prevent dust and dirt to get inside the ribs. Different sizes available for panels from 4 to 45mm. Types: Vented and Non-Vented: Solid Foil Tape (Non-Vented) - Used to Cap the TOP of the Sheet so debris can not get in the flutes. Vented Foil Tape - Used on the BOTTOM of Sheet to keep debris from getting in the flutes, but allows condensation to come out. Aluminum Tapes are Made in 1", 1.5" and 2" widths. 1" wide (for 4mm-10mm sheets), 1.5" wide (for 16mm-20mm sheets), 2" wide (for 25mm-45mm Sheets)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 50 mL Bottle (1330585)
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- RED DEVIL Grout Tile Premix Paste 5.5Oz (0425)
- SPRAYWAY Fast Tack 583 Premium Web Pallet Adhesive, 20oz (SW583-1)
- PROFESSIONAL PLASTICS Vent Tape For Twinwall Polycarbonate, 1.000 Wide X 108 FT [Each] (TAPEVENT1.000X108FT)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 2.000 Wide X 108 FT [Each] (TAPEVENT2.000X108FT)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds., Black, PK24 (T9876969B)
- ALVIN Alvin G60100 1.88 in. x 10 yd Gorilla Tape; White (G60100)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- Professional Plastics Duct Tapes