Shop All Plastic Sheets
Professional Plastics
Nomex 410 Sheet, 0.030 Thick, 24 X 36
Mfr # SNOMEX410.030-24X36
Zoro # G300913397
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Material Nomex
- Height 0.03
- Weight 2
- Width 36
Product Information
- Brand Professional Plastics
- MFR # SNOMEX410.030-24X36
- Zoro # G300913397
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 36 |
Height | 0.03 |
Width | 36 |
Details
Material | Nomex |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ATD TOOLS ATD Tools ATD-5702 Sheet Metal Tri mmer (ATD-5702)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Gray Starlite XL Sheet, 0.500 X 48.000 X 96.000 [Each] (SSTARLTGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 24 X 48 (SHDPENA.500-24X48)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBT5)
- Professional Plastics Plastic Sheets