Shop All Plastic Sheets
Professional Plastics
Nomex 410 Sheet, 0.015 X 36.000 Inch X 108 FT [Each]
Mfr # SNOMEX410.015X36.000X108FT
Zoro # G200913367
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,511.99
Free 30-Day Returns
Key Features
- Weight 35
- Length 1296
- Height 0.015
- Material Nomex
- Width 36
Product Information
- Brand Professional Plastics
- MFR # SNOMEX410.015X36.000X108FT
- Zoro # G200913367
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 1296 |
Height | 0.015 |
Width | 36 |
Details
Weight | 35 |
Material | Nomex |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Stainless Steel Straight Leg Slotted Shim 10-Pack - Size B .015" Thickness - Made In USA (MSB015-10)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.381mm (316-015-12-50)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 130 PCS (36D709)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0120 In (16480)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.220 X 48.000 X 96.000 [Each] (SACRP95CL.220X48.000X96.000C)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.500 X 48.000 X 96.000 [Each] (SPAPNA.500X48.000X96.000)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELNA.062X24.000X48.000)
- ZORO SELECT Gray PVC Type 2 Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PVC2-3)
- Professional Plastics Plastic Sheets