Shop All Plastic Sheets
Professional Plastics
Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each]
Mfr # STFE.010X48.000X48.000V
Zoro # G600914148
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Weight 2
- Width 48
- Height 0.01
Product Information
- Brand Professional Plastics
- MFR # STFE.010X48.000X48.000V
- Zoro # G600914148
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 48 |
Height | 0.01 |
Details
Color | Natural |
Weight | 2 |
Material | Teflon |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
Description
PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001306)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.002" Thick (G15-2F-24X50)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (21362_72_0)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- PROFESSIONAL PLASTICS Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCMICL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- PROFESSIONAL PLASTICS Natural Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELNA.062X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 0.750 X 48.000 X 120.000 [Each] (SUHMWHOT.750X48.000X120.000)
- Professional Plastics Plastic Sheets