Shop All Film Tape
Professional Plastics
Natural UHMW Tape Adhesive 1 Side, 0.030 X 2.000 Inch X 50 FT [Each]
Mfr # SUHMWA1NA.031X2.000X50FT
Zoro # G400930904
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.238
- Color Natural
- Material UHMW
- Width 6.238
- Weight 2
Product Information
- Brand Professional Plastics
- MFR # SUHMWA1NA.031X2.000X50FT
- Zoro # G400930904
- Country of Origin Multiple
- Category Film Tape
Dimensions
Length | 6.238 |
Width | 6.238 |
Height | 2 |
Details
Color | Natural |
Material | UHMW |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
UHMW Tape - Pressure Sesnsive UHMW Tape with Adhesive SurfaceUHMW Polymer is a Linear Polyethylene with a molecular weight in the range of 3,000,000 to 6,000,000. This value represents the "average molecular weight". Therefore, UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. The higher molecular weight is what gives UHMW Polymers a unique combination of characteristics making it more suitable for many applications where lower molecular weight grades fail. UHMW tape offers pressure sensitive adhesive for applications where mechanical fastening is not practical or for less labor intensive installation. PSA 1 = Pressure Sensitive Adhesive on One Size PSA 2 = Pressure Sensitive Adhesive on Both Sizes For Non-Adhesive UHMW Film, click here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT 80008 Form A Gasket No. 1 Sealant- 3 Oz. (P13-80008)
- ARROW FASTENER 10-Watt Mini Glue Gun (GT11)
- DAP Silicone Max White Silicone Kitchen and Bath Sealant 10.1 oz (7079808667)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural PEEK Acrylic Adhesive 1 Side Film, 0.010 X 3.000 Wide X 15 FT (SPEEKNA.010X3.000X15FTPSA1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- Professional Plastics Film Tape