Shop All Plastic Sheets
Professional Plastics
Natural UHMW Sheet, 0.500 Thick, 48 X 120
Mfr # SUHMWNA.500-48X120
Zoro # G600909328
product price: $706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Color Natural
- Length 96
- Width 48
- Weight 81
- Height 0.5
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.500-48X120
- Zoro # G600909328
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.5 |
Details
Color | Natural |
Weight | 81 |
Material | UHMW |
Tensile Strength (psi @ 73 Deg;) | 6000 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Max. Recommended Use Temp (Deg:F) | 155 |
Dielectric Strength (volts/mil) | 900 |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
USDA Compliant | Yes |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- PRECISION BRAND Arbor Shim Assortment, Pk150 (25998)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48 (SACESD1.500PP-24X48)
- PROFESSIONAL PLASTICS Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9 (SACRAMC8002.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 36 X 48 (SPLEXICL.250-36X48)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 24 X 48 (SHDPENA.500-24X48)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 0.250 Thick, 24 X 24 (SACESD.250PP-24X24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (PS-PC-SR-184)
- Professional Plastics Plastic Sheets