Shop All Conveyor Parts
Professional Plastics
Natural UHMW Profile EP-104, 0.625 X 1.000 X 1.500 X 2.000, 10 FT
Mfr # PUHMWNA-EP104-10
Zoro # G500931139
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4
- Height 4
- Weight 3
- Material UHMW
- Length 4
Product Information
- Brand Professional Plastics
- MFR # PUHMWNA-EP104-10
- Zoro # G500931139
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Width | 4 |
Height | 4 |
Length | 4 |
Details
Weight | 3 |
Material | UHMW |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- AP PRODUCTS AP Products 014-122064-2 Dust Cap DC250L with Rubber Plug Lubed for 5.2K and 6K - 2 Pack (014-122064-2)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- FLEXCO Far-Pul Light-Duty Belt Clamping System Kit Other Conveyor Parts And Accessory (30925 LS1)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- CAMDEN MicroMinder, Ideal for de-energizing an electric strike or magnet for an adjustable time, or (CMD-CX-1000/74)
- Professional Plastics Conveyor Parts