Shop All Shelving & Rack Accessories
Professional Plastics
Natural UHMW Angle Profile (lgh), 0.500 X 3.500 X 3.500 X 120.000 [Ea
Mfr # PUHMWNA.500X3.500X120.000ANGLE
Zoro # G600922419
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 8
- Weight 14
- Height 8
- Length 8
Product Information
- Brand Professional Plastics
- MFR # PUHMWNA.500X3.500X120.000ANGLE
- Zoro # G600922419
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Width | 8 |
Height | 8 |
Length | 8 |
Details
Color | Natural |
Weight | 14 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW Angle - Thanks to its extremely low coefficient of friction (0.14), UHMW easily outperforms steel in sliding applications. Its inherent lubricity minimizes the heat-generating friction, which gradually destroys steel parts, and ensures smooth, noiseless operation. UHMW also withstands sand, grit, and corrosion at sub-zero temperatures. Not only does the plastic withstand the constant abrasive friction of the vehicle's traction drive belt high-speed drive chain, it must perform in an extremely harsh environment. UHMW stands up to sand, grit, water and ice that would quickly destroy a lesser material. And it does it at sub-zero temperatures. This kind of durability, low friction and wear resistance are key reasons why UHMW is the material of choice in so many other applications such as: Logging & Pulp - Conveyor Wear plates; Automotive - Rider plates for assembly lines; Iron ore production - Idler rollers for conveyors; Bottling & Canning - Guide shoes for palletizers; Waste water treatment - wear strips and shoes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.500 X 2.000 X 2.000 X 120.000 [Ea (PUHMWNA.500X2.000X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.375 X 3.750 X 3.750 X 120.000 [Ea (PUHMWNA.375X3.750X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W White Non-Adhesive Shelf Liner (04F-C6U52-06)
- ZORO SELECT Dolly Base 20"D x 48"W, Chrome Plated (45VY11)
- GRAYLINE Expandable Shlf Org Wht (40721)
- Professional Plastics Shelving & Rack Accessories