Shop All Shelving & Rack Accessories
Professional Plastics
Natural UHMW Angle Profile (lgh), 0.500 X 2.000 X 2.000 X 120.000 [Ea
Mfr # PUHMWNA.500X2.000X120.000ANGLE
Zoro # G600922266
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 6
- Weight 8
- Height 6
- Width 6
Product Information
- Brand Professional Plastics
- MFR # PUHMWNA.500X2.000X120.000ANGLE
- Zoro # G600922266
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Color | Natural |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW Angle - Thanks to its extremely low coefficient of friction (0.14), UHMW easily outperforms steel in sliding applications. Its inherent lubricity minimizes the heat-generating friction, which gradually destroys steel parts, and ensures smooth, noiseless operation. UHMW also withstands sand, grit, and corrosion at sub-zero temperatures. Not only does the plastic withstand the constant abrasive friction of the vehicle's traction drive belt high-speed drive chain, it must perform in an extremely harsh environment. UHMW stands up to sand, grit, water and ice that would quickly destroy a lesser material. And it does it at sub-zero temperatures. This kind of durability, low friction and wear resistance are key reasons why UHMW is the material of choice in so many other applications such as: Logging & Pulp - Conveyor Wear plates; Automotive - Rider plates for assembly lines; Iron ore production - Idler rollers for conveyors; Bottling & Canning - Guide shoes for palletizers; Waste water treatment - wear strips and shoes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 10 3/4 in L (30239RED)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Gray, 14 in L (SSB445GY)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.375 X 3.750 X 3.750 X 120.000 [Ea (PUHMWNA.375X3.750X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- LOWELL 12in x 10ft Ladder (CL-1210)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- LOWELL Fan Filter (FW-FF)
- LOWELL Keys for Rear Door 1pr (LK-RD)
- Professional Plastics Shelving & Rack Accessories