Shop All PTFE Tubing
Professional Plastics
Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each]
Mfr # TTFE.125X.250X100FT
Zoro # G600922327
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Color Natural
- Material Teflon
- Width 12
- Weight 4
Product Information
- Brand Professional Plastics
- MFR # TTFE.125X.250X100FT
- Zoro # G600922327
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Material | Teflon |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- MOEN Mason 18" Towel Bar Old World Bronze (YB8098OWB)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- ALLIANCE LAUNDRY SYSTEMS Dryer Idler Lever Assembly (D516792)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- PROFESSIONAL PLASTICS Chemfluor PTFE Tubing, 0.375 ID X .500 OD X 50 FT [Each] (TTFE.375X.500X50FT-SG)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #14 SW X 500 FT [Each] (TTFEAWG14SWX500FT)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- Professional Plastics Tubing