Shop All PTFE Tubing
Professional Plastics
Natural Teflon PTFE Tubing, 0.030 ID X .090 OD X 100 FT [Each]
Mfr # TTFE.030X.090X100FT
Zoro # G800922349
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Length 12
- Weight 1
- Height 4
- Color Natural
Product Information
- Brand Professional Plastics
- MFR # TTFE.030X.090X100FT
- Zoro # G800922349
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Teflon |
Weight | 1 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEXLOCK Pex Elbow Sw 1/2Mx1/2F2P (30785)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- SIOUX CHIEF Sioux Chief 866-S3I Bell Trap Drain Strainer Cast Iron (4264073)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 250 FT [Each] (TTFE.062X.030X250FT)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- Professional Plastics Tubing