Shop All Plastic Rods
Professional Plastics
Natural Techtron 12 L, 0.5 W
Mfr # RPPSNA.500Q
Zoro # G500931818
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Techtron
- Length 12
- Color Natural
- Width 0.5
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RPPSNA.500Q
- Zoro # G500931818
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Techtron |
Color | Natural |
Weight | 1 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.8 |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Flexural Strength (psi @ 73 Deg: F) | 21000 |
USDA Compliant | Yes |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 540 |
Max. Recommended Use Temp (Deg:F) | 425 |
Tensile Strength (psi @ 73 Deg;) | 13500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 15 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Description
Techtron® PPS Sheets, Rods and Tubes offer the broadest resistance to chemicals of any advanced engineering plastic. They have no known solvents below 392°F (200°C) and are inert to steam, strong bases, fuels and acids. Minimal moisture absorption and a very low coefficient of linear thermal expansion, combined with stress-relieving manufacturing, make PPS ideally suited for precise tolerance machined components. Techtron® PPS is ideal for structural applications in corrosive environments or as a replacement PEEK components operating at temperatures below 425° F. Techtron® PPS Tubes are stocked in our USA, Singapore & Taiwan Warehouses - Request A Quote Now
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAZ9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- HHIP MT1 To JT33 Drill Chuck Arbor (3700-0113)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625X48.000XXX)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.5 W (RPVCGY1.500)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS Black PVC 60 L, 1 W (RPVCBK1.000-5)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.25 W (RPFANA.250)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- Professional Plastics Plastic Rods