Shop All Plastic Sheets
Professional Plastics
Natural Stress-Relieved Polypropylene Sheet, 0.500 X 48.000 X 96.000
Mfr # SPRONA.500X48.000X96.000SR
Zoro # G900908151
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.5
- Length 96
- Weight 81
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SPRONA.500X48.000X96.000SR
- Zoro # G900908151
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Length | 96 |
Width | 48 |
Details
Color | Natural |
Weight | 81 |
Material | Polypropylene |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
FDA Compliant | Yes |
NSF Compliant | Yes |
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Bronze, 60 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9460-M)
- ONLINEMETALS 0.75" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (6885)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 12 X 24 (SHDPENA.500-12X24)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 16 X 20 (SPLEXICL.125-16X20)
- FILM-GARD Plastic Sheeting 6 mil X 12 ft. W X 100 ft. L Polyethylene Clear (626044)
- Professional Plastics Plastic Sheets