Shop All Plastic Sheets
Professional Plastics
Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 48 X 96
Mfr # SHDCBNA.375V-48X96
Zoro # G600914407
product price: $216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Color Natural
- Weight 63
- Width 48
- Material Cutting Board
- Length 96
Product Information
- Brand Professional Plastics
- MFR # SHDCBNA.375V-48X96
- Zoro # G600914407
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.375 |
Details
Color | Natural |
Weight | 63 |
Material | Cutting Board |
NSF Compliant | Yes |
USDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
FDA Compliant | Yes |
Description
Cutting Boards (commercial grade, White - in full sheets or cut-to-size) - SanatecĀ® HDPE Sanitary Cutting Boards SanatecĀ® is a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Sanatec HDPE cutting boards outlast (up to three times longer) functionally competitive materials and is considered the strongest and lightest of all cutting board materials. For SantecĀ® Color-Coded Cutting Boards, Click Here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/2" Thick (BULK-PS-CAC-30)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 24 X 48 (SACR.250CEPE-24X48)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 0.031 X 36.000 X 48.000 [Each] (SG30NA.031X36.000X48.000P95)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick (15439)
- Professional Plastics Plastic Sheets