Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Virgin, AWG #6 TW X 250 FT [Each]
Mfr # TTFEAWG6TWX250FT
Zoro # G100932246
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Length 12
- Height 4
- Width 12
- Color Natural
Product Information
- Brand Professional Plastics
- MFR # TTFEAWG6TWX250FT
- Zoro # G100932246
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Teflon |
Color | Natural |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
PTFE Tubing in AWG SizesPTFE Tubing provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. AWG Sized PTFE Tubing is sold in Standard 250 ft, 500 ft & 1000 ft Spools. Flexible PTFE Tubing is available in both AWG Sizes or Fractional Sizes Professional Plastics also offers Large Molded PTFE Tubes & Rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB PUSH END CAP 1/2""4PK (U514LFA4)
- RHEEM 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (PROE40 M2 RH95)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- Professional Plastics PTFE Tubing