Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Virgin, AWG #22 TW X 1000 FT [Each]
Mfr # TTFEAWG22TWX1000FT
Zoro # G600932050
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Height 4
- Length 12
- Width 12
- Color Natural
Product Information
- Brand Professional Plastics
- MFR # TTFEAWG22TWX1000FT
- Zoro # G600932050
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 12 |
Details
Material | Teflon |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.83 |
Description
PTFE Tubing in AWG SizesPTFE Tubing provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. AWG Sized PTFE Tubing is sold in Standard 250 ft, 500 ft & 1000 ft Spools. Flexible PTFE Tubing is available in both AWG Sizes or Fractional Sizes Professional Plastics also offers Large Molded PTFE Tubes & Rings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- POWERS Balance Chamber Extractor Assembly Kit, Steel, Size 4-7/16 In. (401-202)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 250 FT [Each] (TTFE.062X.030X250FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- Professional Plastics Tubing