Shop All PTFE Tubing
Professional Plastics
Natural PTFE Tube - Virgin, 0.250 ID X .312 OD X 100 FT [Each]
Mfr # TTFE.250X.312X100FTV
Zoro # G800932355
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Length 12
- Height 4
- Width 12
- Color Natural
Product Information
- Brand Professional Plastics
- MFR # TTFE.250X.312X100FTV
- Zoro # G800932355
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | Teflon |
Color | Natural |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 33" X 22" X 8" (24912-4-NA)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- AMERICAN STANDARD Aerator M970019-0070A 1.2 Gpm (M970019-0070A)
- CHICAGO FAUCET Drain Assembly, 2 1/4 in Dia, Brass (327-XCP)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #14 SW X 500 FT [Each] (TTFEAWG14SWX500FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- Professional Plastics Tubing