Shop All Plastic Sheets
Professional Plastics
Natural PTFE Sheet - Mechanical, 0.375 Thick, 12 X 48
Mfr # STFE.375M-12X48
Zoro # G900908250
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 72
- Length 48
- Material Teflon
- Height 0.375
Product Information
- Brand Professional Plastics
- MFR # STFE.375M-12X48
- Zoro # G900908250
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.375 |
Width | 12 |
Details
Color | Natural |
Weight | 72 |
Material | Teflon |
Max. Recommended Use Temp (Deg:F) | 500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
Description
PTFE Sheets & Rods exhibit astonishing chemical resistance. PTFE is a self-lubricating material that provides a low friction coefficient, and is ideally suited for the manufacture of corrosion-resistant gaskets & seals. Several other manufacturers make their own brands of PTFE which can often be used as substitute material. We offers various brands of PTFE, but mechanical grade PTFE (as sold here) is a reprocessed grade that may contain a variety of brands in the overall blend. The mechanical properties and purity of Mechanical Grade PTFE may also be lower than Virgin Grade PTFE. Mechanical Grade PTFE is supplied without warrantee or any gaurantees regarding minimal properties. Customers requiring material certifications and traceabilty should consider VIRGIN PTFE made from Dyneon or Daiken resins, or Chemours® PTFE specialty grades such as Chemours® 7A, Chemours® 7C, Chemours® 8A or Chemours® 9B - Chemours® PTFE specialty grades are available as a custom order only and are priced higher than Generic Virgin PTFE Shapes - Lead-Time Will Apply. Chemours® PTFE is a registered trademark of Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16790)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-24)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-S40-179)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROWH.250X48.000X96.000)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- Professional Plastics Plastic Sheets