Shop All Plastic Sheets
Professional Plastics
Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each]
Mfr # STFE.750X48.000X48.000RJ
Zoro # G400914034
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,056.99
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Width 48
- Weight 183
- Height 0.75
Product Information
- Brand Professional Plastics
- MFR # STFE.750X48.000X48.000RJ
- Zoro # G400914034
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 48 |
Height | 0.75 |
Details
Color | Natural |
Weight | 183 |
Specific Gravity (73 Deg: g/cm3) | 2.8 |
Description
FluteckTM P RJ PTFE Special Compound is a filled compound based on Virgin PTFE containing an organic polymer filler. Superior tribological properties, excellent low friction behavior and wear / self-lubricating properties. Recommended for use with soft mating surfaces such as stainless steel, aluminium, mild steel, brass and other plastics. FDA Approved Color: Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872720)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.025 in Wire Dia (3004134)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet (I), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHW)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 48 X 96 (SACR.062CEF-48X96)
- ZORO SELECT Black Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-3)
- Professional Plastics Plastic Sheets