Shop All Polypropylene Tubing
Professional Plastics
Natural Polypropylene Tube, 0.375 ID X .500 OD X 100 FT [Each]
Mfr # TPRONA.375X.500X100FT
Zoro # G600931213
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 12
- Color Natural
- Weight 5
- Material Polypro
Product Information
- Brand Professional Plastics
- MFR # TPRONA.375X.500X100FT
- Zoro # G600931213
- Country of Origin Multiple
- Category Polypropylene Tubing
Dimensions
Height | 8 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Weight | 5 |
Material | Polypro |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Polypropylene Tubing is durable and heat resistant, this clarity grade polypropylene tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- PARFLEX Polyethylene Tubing E-43-B-0100 100 ft. (E-43-B-0100)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- Professional Plastics Tubing