Shop All Polypropylene Tubing
Professional Plastics
Natural Polypropylene Tube, 0.250 ID X .375 OD X 100 FT [Each]
Mfr # TPRONA.250X.375X100FT
Zoro # G000931257
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Color Natural
- Weight 3
- Material Polypro
Product Information
- Brand Professional Plastics
- MFR # TPRONA.250X.375X100FT
- Zoro # G000931257
- Country of Origin Multiple
- Category Polypropylene Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Weight | 3 |
Material | Polypro |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Polypropylene Tubing is durable and heat resistant, this clarity grade polypropylene tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 3"" HXH (ABS001001000)
- B & K BALL VALVE SCH40 1"" SXS (107-635)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.375 ID X .500 OD X 100 FT [Each] (TPRONA.375X.500X100FT)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- UNIVERSAL 300061BGTV1 TWISTED POLYP 3/8 IN X 50 FT YL (300061)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- Professional Plastics Tubing