Shop All Polypropylene Tubing
Professional Plastics
Natural Polypropylene Tube, 0.170 ID X .250 OD X 100 FT [Each]
Mfr # TPRONA.170X.250X100FT
Zoro # G000931240
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 12
- Color Natural
- Weight 2
- Material Polypro
Product Information
- Brand Professional Plastics
- MFR # TPRONA.170X.250X100FT
- Zoro # G000931240
- Country of Origin Multiple
- Category Polypropylene Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Weight | 2 |
Material | Polypro |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Polypropylene Tubing is durable and heat resistant, this clarity grade polypropylene tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Union (05216)
- THRIFCO PLUMBING 1/2 Inch PVC Slip Cap SCH 40 (8113678)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3695001.020)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.375 ID X .500 OD X 100 FT [Each] (TPRONA.375X.500X100FT)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARFLEX Polyethylene Tubing E-43-B-0100 100 ft. (E-43-B-0100)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- Professional Plastics Polypropylene Tubing