Shop All Polyethylene Tubing
Professional Plastics
Natural Polyethylene Layflat Tube, 0.004 X 2.000 X 1075 FT [Roll]
Mfr # TPENA.004X2.000X1075FT
Zoro # G400931734
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material LDPE
- Height 4
- Width 12
- Weight 15
Product Information
- Brand Professional Plastics
- MFR # TPENA.004X2.000X1075FT
- Zoro # G400931734
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Length | 12 |
Height | 4 |
Width | 12 |
Details
Material | LDPE |
Weight | 15 |
Color | Natural |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-32)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- ZORO SELECT Water Heater Element (SG2167L 430537)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.187 ID X .312 OD X 250 FT [Each] (TLDPENA.187X.312X250FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- Professional Plastics Polyethylene Tubing